CLS3823
Corning® multicoated microplates
well size 96, black polystyrene, flat bottom wells clear, non-sterile, lid
Synonym(s):
3823, multicoated
About This Item
flat bottom wells clear
round wells
Recommended Products
material
black polystyrene
flat bottom wells clear
round wells
sterility
non-sterile
feature
lid
skirt
packaging
pack of 1 ea
case of 10 ea
manufacturer/tradename
Corning 3823
size
96 wells
well size
96
well volume
360 μL
well working volume
75-200 μL
wells
96 wells
suitability
suitable for (cell cuture)
binding type
(multicoated (Collagen I, Fibronectin, Gelatin, Laminin, Poly-D-Lysine, TC-treated))
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Bottoms are 60% thinner than conventional polystyrene plates, resulting in lower background fluorescence and enabling readings down to 340nm
- Opaque walls to prevent well-to-well crosstalk
- Optically clear flat well bottom permits direct microscopic viewing
- Can be used for both top and bottom reading instruments
- Nonreversable lids with condensation rings to reduce contamination
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service