Skip to Content
Merck
All Photos(1)

Key Documents

ZFC0NN2QQ

Milli-Q

Connector 2m

Connects two PODs, for Milli-Q® IQ/IX series

Synonym(s):

Connector 2m POD to POD

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104214
NACRES:
JA.13
Pricing and availability is not currently available.

packaging

pkg of 1 pieces

L

2 m , Cable

compatibility

for use with E-POD®
for use with Milli-Q® IX 7003
for use with Milli-Q® IX 7005
for use with Milli-Q® IX 7010
for use with Milli-Q® IX 7015
for use with Milli-Q® IQ 7000
for use with Milli-Q® IQ 7003
for use with Milli-Q® IQ 7005
for use with Milli-Q® IQ 7010
for use with Milli-Q® IQ 7015
for use with Q-POD®

Looking for similar products? Visit Product Comparison Guide

General description

The connector 2m POD to POD is an installation accessory for Milli-Q® IQ 7000 and Milli-Q® IQ 7003/05/10/15 systems, to connect one Q-POD® with another Q-POD® dispenser and for Milli-Q® IQ 7003/05/10/15 and Milli-Q® IX 7003/05/10/15 systems to connect one E-POD® with another E-POD® dispenser.

Application

The connector 2m POD to POD is an installation accessory for Milli-Q® IQ 7000, Milli-Q® IQ 7003/05/10/15 and Milli-Q® IX 7003/05/10/15 systems. It groups hydrolical and electrical connectors in a sleeve of 2m length. It also exists in a 5m long version.

Features and Benefits

This connector allows to install another Q-POD® or E-POD® 2m away from a Q-POD® or E-POD® in series. It groups tubings and cables in a single white sleeve for clean installations and clear integration.

Legal Information

E-POD is a registered trademark of Merck KGaA, Darmstadt, Germany
Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
Q-POD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service