Z742209
Ohaus® Scout® STX Touchscreen Balance
Model STX422, weighing capacity 420 g, resolution: 0.01 g
Synonym(s):
laboratory balance, weighing balance
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
AC/DC input
120 V AC, US 3-pin plug
material
stainless steel platform
feature
CSA approved
display Full color touchscreen
manufacturer/tradename
Ohaus® 30253008
weighing capacity measuring range
420 g, resolution: 0.01 g
display size
109 mm
platform diam.
120 mm
battery power
4 AA, 7 hr life
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Ideal for laboratory & industrial applications, the OHAUS Scout features an easy to navigate color touchscreen display & a slim design which allows stackable storage. Geared for superior performance with fast stabilization time and high resolution weighing results, these portable balances set a new standard for a broad range of weighing applications. Features also include superior overload protection and expanded connectivity options.
Features and Benefits
- Quick and Efficient Navigation with the Informative Color Touchscreen Display
Large, resilient color touchscreen allows for effortless operation of the Scout through its informative icon driven menu structure, guiding the user through every step of the weighing application.
- Fast Weighing Speed and High Resolution Deliver Repeatable and Reliable Results
Stabilization time as fast as 1 second means increased productivity in your facility. Equipped with advanced weighing technology, the Scout also ensures repeatable and reliable weighing results.
- Superior Overload Protection & Stackable Storage Drive Overall Durability
Integrated superior overload protection system rated at 10 times the capacity protects the balance in rugged and demanding environments. The space-saving, slim design allows for stackable storage.
- Multiple Weighing Modes and Languages for Simplified Weighing
The Scout offers multiple built-in application modes, making even the most complex weighing tasks easy to perform. With 9 language options, users can even operate the scale in their own language.
Legal Information
Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service