Skip to Content
Merck
All Photos(2)

Key Documents

Z120707

Sigma-Aldrich

Aldrich® wide-mouth dewar flasks

plastic mesh housing, capacity 1,000 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass
wide-mouth

Joint

Joints neck (70)

sterility

non-sterile

packaging

pack of 1

manufacturer/tradename

Sigma-Aldrich

I.D. × depth

7 mm × 30.2 mm

I.D.

7.0 cm

capacity

1,000 mL

depth × Overall H

30.2 cm × 33.7 cm

Looking for similar products? Visit Product Comparison Guide

General description

Aldrich® wide-mouth dewar flasks contain borosilicate glass with protective aluminum or plastic mesh housing and extended aluminum base weighted for stability.

Legal Information

Aldrich is a registered trademark of Sigma-Aldrich Co. LLC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service