Z684783
Ace pressure reactor system complete, one-piece
jacketed flask, flask capacity 3000 mL, funnel capacity 150 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
flask capacity
3000 mL
funnel capacity
150 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Complete, one-piece, jacketed flask with bottom outlet, pressure reactor systems designed to perform low to moderate positive pressure reactions, synthesis and catalysis. Reactor capacities range from 500 mL to 5000 mL and use Ace-Threds™ to achieve a leak-tight system.
One-piece design features a 25 mm center opening and has a higher allowable pressure rating than our two-piece design. Rated 45 psi at 100°C. Bottom outlet and jacket inlet/outlets have 28/15 O-ring ball joint connections.
Use these reactor systems with Ace stir motor ACE1364909 and Ace controller ACE1353010, purchased separately. (USA only)
Systems include:
One-piece design features a 25 mm center opening and has a higher allowable pressure rating than our two-piece design. Rated 45 psi at 100°C. Bottom outlet and jacket inlet/outlets have 28/15 O-ring ball joint connections.
Use these reactor systems with Ace stir motor ACE1364909 and Ace controller ACE1353010, purchased separately. (USA only)
Systems include:
- One-piece, jacketed pressure vessel body with #25 center neck, (3) #15 and (1) #7 side necks, 0-5 mm 28/15 ball joint bottom outlet
- Addition funnel
- West condenser, Ace-Threds
- Pressure relief manifold, complete
- Thermowell
- Bearing, complete, Ace Thred
- Stir shaft - glass, button style 10 mm
- Flex stir shaft complete, 91 cm long
- Stir blade, PTFE, 19 mm
- Krytox vacuum grease - tube
- Flex-Grip® chuck
- Bushing, PTFE, #15 w/O-ring
- Polypropylene tubing - length
- PTFE sealing tape
- Support shelf with hole
- SS T-stand with 36 in. rod
- Clamp holder
- Chain clamp
Legal Information
Ace-Thred is a trademark of Ace Glass, Inc.
Flex-Grip is a registered trademark of Ace Glass, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service