Z524786
Large capacity StirMantles
for flask size, 12 L, AC/DC input 115 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41102405
NACRES:
NB.76
Recommended Products
feature
CE compliant: no
for flask size 12 L
packaging
pack of 1 ea
manufacturer/tradename
Glas-Col 100D EMS116
availability
not available in EU
not available in EU
stirring range measuring range
100-1,850 rpm
parameter
50-750 rpm speed
power consumption
650 W (2 outlets)
Looking for similar products? Visit Product Comparison Guide
General description
Has the power to mix volumes up to 72 L with a magnetic stir bar, eliminating the need for an overhead stirrer. Ideal for continuous distillations. Supporting feet allow bench clearance, and maintain even air flow.
Order a temperature controller separately.
Order a temperature controller separately.
- Variable-speed stir control
- 4 ft detachable cord (except on 50 and 72 L models which have terminal boxes)
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service