Skip to Content
Merck
All Photos(1)

Key Documents

Z308781

Quickfit® conical flasks

capacity 150 mL, joint: ST/NS 24/29

Synonym(s):

FE150/3

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

Pricing and availability is not currently available.

material

borosilicate glass
conical flask
flat bottom

Joint

joint: ST/NS24/29

sterility

non-sterile

feature

closure type Standard Taper Joint
without cap

packaging

case of 5

manufacturer/tradename

Quickfit FE150/3

availability

not available in USA and Canada

capacity

150 mL

Looking for similar products? Visit Product Comparison Guide

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
Z308722Z308730Z308749
capacity

150 mL

capacity

100 mL

capacity

100 mL

capacity

100 mL

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

sterility

non-sterile

manufacturer/tradename

Quickfit FE150/3

manufacturer/tradename

Quickfit FE100/1

manufacturer/tradename

Quickfit FE100/2

manufacturer/tradename

Quickfit FE100/3

feature

closure type Standard Taper Joint, without cap

feature

closure type Standard Taper Joint, without cap

feature

closure type Standard Taper Joint, without cap

feature

closure type Standard Taper Joint, without cap

joint

joint: ST/NS24/29

joint

joint: ST/NS14/23

joint

joint: ST/NS19/26

joint

joint: ST/NS24/29

General description

With ground-glass socket for general use. Not suitable for vacuum use.

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service