Skip to Content
Merck
All Photos(1)

Key Documents

Z291811

Supelco

WISP 48-position autosampler vials

clear screw-thread vials, pkg of 100 ea, thread for 13-425

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear borosilicate glass vial

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H

15 mm × 45 mm

volume

4 mL
4 mL

fitting

thread for 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Constructed of borosilicate glass. Screw-thread vials use 11 mm septa and 13-425 threaded screw-caps.

Suitability

Autosampler compatibility:
Agilent 7673A, Series I, II
Shimadzu LC Autosamplers
Waters 48, 717, 717 Plus

Legal Information

WISP is a trademark of Waters

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service