WHA10400912
Whatman® mixed cellulose ester ME 27 filter discs 0.8 μm pore size
white (no grid), hydrophilic, nonsterile, interleaving paper, 100 EA, 100 ea, 47 mm diam
Synonym(s):
Z697095, cellulose membrane, membrane filter, millipore filter
About This Item
Recommended Products
product name
Whatman® membrane filters mixed cellulose ester, ME27, diam. 47 mm, pore size 0.8 μm
sterility
non-sterile
packaging
pkg of 100 ea
manufacturer/tradename
Whatman 10400912
Whatman Article No. 28414951 (US reference)
diam.
47 mm
pore size
0.8 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Features and Benefits
- Sterile options available for critical applications.
- Excellent contrast for easier particle detection.
- Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
- Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
- The membrane offers a high degree of internal surface area for greater adsorption of product.
- Higher dirt loading capacity.
- Biologically inert with good thermal stability.
- No surfactants to contaminate samples.
- Uniform microporous structure of membrane gives high flow rates.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service