Skip to Content
Merck
All Photos(2)

Key Documents

WHA10350215

Whatman® cellulose extraction thimbles

603 Cellulose thimbles, 25 x 60 mm - thickness 1.5 mm 25/pk

Synonym(s):

Z696390, cellulose thimble, extraction thimble, glass thimbles

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104817
NACRES:
NB.43

packaging

pack of 25

manufacturer/tradename

Whatman 10350215
Whatman Article No. 28414683 (US reference)

W × L

25 mm × 60 mm

thickness

1.5 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

Features and Benefits

  • 603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service