Skip to Content
Merck
All Photos(1)

Key Documents

DWK986586

WHEATON® liquid scintillation vial with seperate PE cone lined urea cap

lips on vial transparent borosilicate glass bottle, capacity (20 mL), screw cap

Synonym(s):

986586, Scintillation Vial with Cap, WHEATON Scintillation Vial

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

material

lips on vial transparent borosilicate glass bottle
white cap

sterility

non-sterile

feature

with cap

packaging

case of 500 ea Vials shrink-wrapped trays Screw caps in a separate sealed tray

manufacturer/tradename

WHEATON® 986586

bottle diam. × H × W

(28 mm) (61 mm) (387 mm)

capacity

(20 mL)

fitting

22-400 neck
22-400

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Vial offers low permeability to solvents
  • Minimal background counts
  • Vials can be incinerated without emission of harmful gases
  • Comes along with utility trays that enable the storage of samples
  • Made of WHEATON® 180 low potassium clear type 1A borosilicate glass

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service