DWK261313609
DURAN® test tube
borosilicate glass, tube volume (35 mL), straight rim, tube diam. (25 mm) , External Thread
Synonym(s):
261313609
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121700
NACRES:
NB.17
Recommended Products
material
borosilicate glass
sterility
sterile; autoclaved
feature
graduations: no
packaging
case of 50 ea
manufacturer/tradename
DURAN® 261313609
tube diam.
(25 mm) , External Thread
tube volume
(35 mL)
Looking for similar products? Visit Product Comparison Guide
General description
Thick-walled and therefore mechanically very resistant. With round bottom and beaded rim.
Legal Information
DURAN is a registered trademark of DWK Life Sciences
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service