BAF378741100
SP Bel-Art® Sterileware™Cross-Sectional Liquid Samplers
capacity × L 225 mL (7⅝ oz) × 110 cm (43.25 in.), pack of 20 ea (individually wrapped)
Synonym(s):
liquid sampler
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
material
high-density polyethylene
packaging
pack of 20 ea (individually wrapped)
manufacturer/tradename
Bel-Art F37874-1100
O.D.
0.875 in. (21 mm)
21 mm
bore size
0.25 in. (6 mm)
capacity × L
225 mL (7⅝ oz) × 110 cm (43.25 in.)
Looking for similar products? Visit Product Comparison Guide
General description
The integrated valve of this sterile tool closes as it is pushed against a container bottom securing the sample for withdrawal. Sample can then be poured from the top of the tool into your sample container.
Features and Benefits
- Provides effective cross-sectional sampling of liquids and light creams
- Reaches bottom of container while keeping hand clear of container top
- Diameter allows for use through drum bunghole or other small openings
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High density polyethylene (HDPE) samplers heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing
Note: Sterilized products are not returnable.
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service