Skip to Content
Merck
All Photos(1)

Documents

G005746

HPLC Analysis of Sugars on Ascentis® Express HILIC (Mobile Phase 15:85)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express HILlC, 15 cm x 4.6 mm I.D., 2.7 μm particles (53981-U)
mobile phase: [A] water; [B] acetonitrile; (15:85, A:B)
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: ELSD, 55 °C, 3.5 bar nitrogen
injection: 10 μL

suitability

application for HPLC

application(s)

food and beverages

Analysis Note

This application demonstrates the suitability of the Ascentis Express HILIC for the analysis of sugars. Structures along with the optimized chromatogram obtained on the Ascentis Express HILIC are presented. Separation is by normal-phase mechanism as a decrease in mobile phase water content results in increased retention.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Sucrose
    Maltose
    Maltotriose

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service