58086
PTFE filter membrane filter discs 1.5 μm pore size
pore size 1.5 μm, diam. 47 mm, pkg of 10 pack
Synonym(s):
1.5UM PTFE FILTER MEMBRANES, 47MM, PK10
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104900
Recommended Products
product name
PTFE Filter Membranes, pore size 1.5 μm, diam. 47 mm, pkg of 10 pack
material
PTFE filter membrane
packaging
pkg of 10 pack
diam.
47 mm
pore size
1.5 μm
Looking for similar products? Visit Product Comparison Guide
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service