Z740338
Gas PermASeal™ heat sealable seal
LabRoll™, L × W 78 mm × 200 m, sterile
Synonym(s):
gas permeable seal, plate sealing film
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122410
NACRES:
NB.22
Recommended Products
sterility
sterile
feature
piercable
packaging
pack of 1 ea
manufacturer/tradename
IST Scientific IST-110-078SR
L × W
78 mm × 200 m
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Non-woven gas permeable peelable seal for cell & seed culture.
Features: Opaque, non-woven, porous, gas permeable, barrier to solid contaminants, pierceable, peelable. Seals to polypropylene and polystyrene plates. Pierceable. Peelable. Not certified free from nucleases and DNA.
Compatibility: Polypropylene (PP), Polystyrene (PS).
Seal integrity range: -20°C to 80°C.
Features: Opaque, non-woven, porous, gas permeable, barrier to solid contaminants, pierceable, peelable. Seals to polypropylene and polystyrene plates. Pierceable. Peelable. Not certified free from nucleases and DNA.
Compatibility: Polypropylene (PP), Polystyrene (PS).
Seal integrity range: -20°C to 80°C.
Application
Short term incubation,agriculture & seed storage, cell culture, for use in autoclaves
Legal Information
Gas PermASeal is a trademark of IST Scientific
LabRoll is a trademark of IST Scientific
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service