Skip to Content
Merck
All Photos(2)

Key Documents

Z566217

Plas-Labs PCR UV chamber

with HEPA filter, AC/DC input 120 V AC

Synonym(s):

isolation chambers, pcr chambers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103406
NACRES:
NB.35

manufacturer/tradename

Plas-Labs 825-PCR/HEPA

availability

not available in EU

technique(s)

PCR: suitable

inner chamber W × D × H

23.5 in. (597 mm) × 17 in. (432 mm) × 21 in. (530 mm)

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The Plas-Labs PCR UV chamber has been designed to help improve the accuracy of PCR and general tissue culture procedures. The chance for airborne contamination during DNA sequencing is greatly reduced. The Plas-Labs PCR chamber is a "still air enclosure" which contains both fluorescent and UV germicidal lamps which will decontaminate all surfaces of the interior. The UV lamp should be activated 15 minutes prior to and 15 minutes after planned use. The front viewing panel is .500 (13 mm) thick optically clear material, is extremely effective for protection against 32P labeled compounds, and is very effective against Beta rays but not Gamma rays. Access to the interior chamber is gained by pushing the thumb knobs and lifting off the corner doors. The doors are removable therefore do not take up valuable laboratory counter workspace. If a corner door is opened, proximity sensors turn off the power to the UV system.
  • Two bright white acrylic shelves are included (5 x 23 mm) & (7 x 23 mm) one is tooled to store pipettors.
  • Side access panels are removable and have thumb knobs.
  • Proximity sensors turn off the U.V. system for safety when the door is opened.
  • Automatic timer
  • The system has a two (2) Amp circuit breaker.
  • Sides and back wall are one piece formed of 0.375 in. thick acrylic for long term rigidity, durability, and protection.
  • Bottom tray has a formed in place spill tray.
  • Main housing and top are removable for installation of large pieces of research equipment.
  • The U.V. system is rated at 254 nm.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service