Z284998
Glas-Col® Series O spherical heating mantle
for flask size, 1000 mL
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
AC/DC input
115 V
material
fabric
feature
CSA approved
for flask size 1000 mL
manufacturer/tradename
Glas-Col 100AO1083
availability
not available in EU
not available in EU
output
380 W
Looking for similar products? Visit Product Comparison Guide
General description
Help to improve safety and efficiency. Cover the top and bottom of 1, 2, or 3-neck flask. Units 1L and larger have a secondary heating element in the top mantle. Not CE compliant.
Other Notes
Must be used with power controller.
Legal Information
Glas-Col is a registered trademark of Glas-Col LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service