Z275085
Kimax® weighing bottle, Style II
capacity 30 mL
Synonym(s):
15146-3060
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121800
NACRES:
NB.71
Recommended Products
material
glass bottle
glass stopper
round bottle
Joint
joint ST/NS neck34/12
feature
with cap
packaging
pkg of 6 ea
manufacturer/tradename
Kimble® 15146-3060
I.D. × H
30 mm × 60 mm
capacity
30 mL
Looking for similar products? Visit Product Comparison Guide
General description
Designed from Federal Specification NNN-B-1493 requirements.
Cylindrical, tall form. Style II has a cap closure that fits over an externally ground body.
Cylindrical, tall form. Style II has a cap closure that fits over an externally ground body.
Features and Benefits
- KIMAX® bottle with a cap-style closure that fits over externally ground body
- Ideal for general micro work and also used as a container for hygroscopic materials where the bottle containing the sample is dropped into the reaction flask
- The 40 x 80 size accommodates 1" x 3" micro TLC plates and serves as a micro developing tank
- Replacement stopper is 15180 series
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Legal Information
KIMBLE is a registered trademark of DWK Life Sciences
Kimax is a registered trademark of Gerresheimer Glass, Inc.
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service