Skip to Content
Merck
All Photos(1)

Key Documents

SLW3295/08

Pyrex® Burettes, class B with PTFE key

100 mL

Synonym(s):

Pyrex, SciLabware 3295/08

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43
Pricing and availability is not currently available.

material

PTFE key

feature

graduations 0.20 mL

manufacturer/tradename

3295/028
SciLabware

L

870 mm

capacity

100 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385
  • Fitted with interchangeable PTFE keys for grease-free performance, with 1.5mm bore
  • White enamel graduations for good visibility with dark coloured solutions
  • Manufactured from borosilicate glass for increased chemical resistance

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service