Skip to Content
Merck
All Photos(1)

Documents

G005739

HPLC Analysis of Silymarin on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 10 cm x 3.0 mm I.D., 2.7 μm particles (53814-U)
mobile phase: [A] water with 0.1% formic acid; [B] methanol
gradient: held at 35% B for 3 min; 35 to 45% B in 10 min; held at 45% B for 2 min; 45 to 100% B in 5 min
flow rate: 0.6 mL/min
pressure: 4105 psi (283 bar)
column temp.: 35 °C
detector: UV, 254 nm
injection: 20 μL
sample: 100 μg/mL in 90:10, water:methanol

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Analysis Note

This application demonstrates the suitability of Ascentis Express C18 for the efficient separation of silymarin.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Taxifolin
    Silychristin
    Apigenin 7-glucoside
    Silydianin
    Silybin B
    Isosilybin A
    Isosilybin B

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service