G005687
LC/MS Analysis of Cocaine, Cocaethylene, Oxycodone, and Noroxycodone on Discovery® HS F5
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Discovery HS F5, 5 cm x 2.1 mm I.D., 3 μm particles (567500-U)
mobile phase: [A] 10 mM ammonium formate in water, pH 6.8; [B] 10mM ammonium formate in acetonitrile, pH 6.8; (10:90, A:B)
flow rate: 0.3 mL/min
column temp.: 35 °C
detector: ESI(+)
injection: 2 μL
sample: 200 ng/mL in 25:75, water:acetonitrile
suitability
application for HPLC
application(s)
forensics and toxicology
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service