Skip to Content
Merck
All Photos(1)

Documents

584585-U

Supelco

Ascentis® Express 90 Å Biphenyl (5 μm) HPLC Columns

L × I.D. 5 cm × 2.1 mm, HPLC Column

Synonym(s):

Ascentis® Express 90 Å Biphenyl, 5.0 μm HPLC Column

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700
NACRES:
SB.52

product name

Ascentis® Express 90 Å Biphenyl, 5.0 μm HPLC Column, column L × I.D. 5 cm × 2.1 mm

material

stainless steel column

Agency

suitable for USP L11

product line

Ascentis®

feature

endcapped

packaging

1 ea of

extent of labeling

5.5% Carbon loading

technique(s)

HPLC: suitable
LC/MS: suitable

column L × I.D.

5 cm × 2.1 mm

surface area

90 m2/g

matrix

Fused-Core® particle platform
superficially porous particle

matrix active group

Biphenyl (dimethylbiphenyl) bonding phase

particle size

5.0 μm

pore size

90 Å pore size

operating pH range

2-9

separation technique

reversed phase

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Ascentis® Express 90 Å Biphenyl is a high-speed, high-performance liquid chromatography column based on a superficially porous Fused-Core® particle design. The particle provides a thin porous shell of high-purity silica surrounding a solid silica core. This particle design exhibits very high column efficiency due to the shallow diffusion paths in the 0.6 μm thick porous shell and the small overall particle size of 5 μm. The bonded, densely endcapped, dimethyl-biphenyl stationary phase provides a stable, reversed phase packing with enhanced pi-pi and mild steric interactions due to the two sequential phenyl groups bonded to the base silica. The 90 Å Biphenyl can be used for basic, acidic, or neutral compounds with alternate selectivity from C18 and is especially useful for separating peaks that elute early on C18 and other phenyl phases.

Analysis Note

Target analytes include electron-poor molecules, aromatic or unsaturated compounds (ketones, nitriles, alkenes).

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Fused-Core is a registered trademark of Advanced Materials Technology, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Articles

The bonded, densely endcapped, dimethyl-biphenyl stationary phase of Ascentis® Express 90 Å Biphenyl, based on fused-core particles, provides a stable, reversed phase packing with enhanced π-π and mild steric interactions due to the two sequential phenyl groups bonded to the base silica.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service