Skip to Content
Merck
All Photos(2)

Documents

29176-U

Supelco

Vial crimp seals, BiMetal (magnetic), 20 mm, with PTFE/silicone septa, pkg 100

blue seal, PTFE/silicone septa, diam. × thickness 20 mm × 3 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

PTFE/silicone septa
blue seal

packaging

pkg of 100 ea

O.D.

20 mm

diam. × thickness

20 mm × 3 mm

compatibility

for use with 20mm crimp seal vial

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

The BiMetal caps are made of both tin and aluminum and are easier to crimp than tin 20mm seals. The sealing surface is aluminum and the inner diameter is made of tin to add the magnetic surface. These caps are available in a variety of colors.

Other Notes

We recommend using the plier-type decapper (part number 33283) to remove the bi-metal crimp seal. Due to the mechanics of the decapper, the plier-type decapper is less expensive and works better that the Hand Decapper (p/n 33283) for this application.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Dicky Tri Utama et al.
Asian-Australasian journal of animal sciences, 30(3), 424-431 (2016-07-08)
Study on the application of high pressure processing (HPP) for dark-firm-dry (DFD) beef was conducted to observe whether HPP has any impact on physical properties and to evaluate oxidative deterioration during refrigerated storage under vacuum. The HPP increased meat pH
Dicky Tri Utama et al.
Asian-Australasian journal of animal sciences, 31(9), 1500-1506 (2018-05-12)
Although Hanwoo has been selected as the superior commercial beef cattle breed in Korea, Chikso (Korean brindle cattle) is still recognized as a valuable breed for beef production. The aim of this study was to compare the meat quality, fatty

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service