Skip to Content
Merck
All Photos(1)

Key Documents

23395

Supelco

PTFE Membrane Filter

Zefluor membrane, pore size 0.5 μm, O.D. 25 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900

material

PTFE (polytetrafluoroethylene)
Zefluor membrane

description

for Air Sampling Filter Cassette

feature

with pad

packaging

pkg of 100 ea

O.D.

25 mm

pore size

0.5 μm

application(s)

environmental
industrial hygiene

Looking for similar products? Visit Product Comparison Guide

General description

Zefluor Membrane Filters are suitable for monitoring acid rain, polynuclear aromatic hydrocarbons (PAHs) and particulates. The membrane filters feature a low-chemical background for highly sensitive determinations. Meets NIOSH specifications.

Legal Information

Zefluor is a trademark of Pall Corporation

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service