Skip to Content
Merck
All Photos(1)

Documents

SYND281015

Synthware Distilling bulb Kugelrohr

clear borosilicate glass 3.3, volume 15 mL

Synonym(s):

Synthware D2881015

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

material

clear borosilicate glass 3.3

packaging

pack of 1 ea

manufacturer/tradename

Kemtech D281015

bottle capacity

15 mL

volume

15 mL

Looking for similar products? Visit Product Comparison Guide

General description

Distilling Bulb, Kugelrohr, 14/20, 15mL, 90mm

Application

kemetch; synthware; distillation; still; kugelrohr

Features and Benefits

Organic Chemistry

Legal Information

Synthware is a trademark of Kemtech America Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service