Skip to Content
Merck
All Photos(2)

Documents

IST121080TS

QuickSeal qPCR Crystal self adhesive sealing film

LabSheet, W × L 80 mm × 140 mm, pkg of pack of 5 sheets (trial pack)

Synonym(s):

Self adhesive seal, plate sealing film, pressure activated seal

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122410
NACRES:
NB.15

sterility

non-sterile

manufacturer/tradename

IST Scientific IST-121-080TS

packaging

pkg of pack of 5 sheets (trial pack)

technique(s)

qPCR: suitable

W × L

80 mm × 140 mm

suitability

suitable for fluorescence

Looking for similar products? Visit Product Comparison Guide

General description

Optically clear self adhesive film with pressure activated adhesive. The adhesive is contained within small capsules, allowing light to pass through to ensure the optical clarity of the seal. When the seal is in position, pressure can be applied to burst the capsules, releasing a strong adhesive only where the seal touches the raised well rims of the plate – the rest of the seal area above the wells remains optically clear.

Application

qPCR and other fluorescent applications, plate readers, microscopy and protein crystallization (96 or 384 well)

Features and Benefits

  • Non-Pierceable
  • Peelable
  • Seal integrity range: -80 °C to 110 °C
  • Will not leave a sticky residue on the plate surface following removal

Legal Information

ClearASeal Peel is a trademark of IST Scientific
LabSheet is a trademark of IST Scientific

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service