EP5406000119
Eppendorf® Centrifuge 5425 R
keypad, with rotor FA-24x2, refrigerated, AC/DC input 230 V, 50—60 Hz, EuroPlug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
feature
refrigerated
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 5406000119
Looking for similar products? Visit Product Comparison Guide
General description
Centrifuge 5425 R G, refrigerated, with Rotor FA-24x2, keypad, 230 V/50 – 60 Hz
Application
Centrifugation
Features and Benefits
- Aerosol-tight Eppendorf QuickLock® lids for simple and safe handling
- Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
- Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
- OptiBowl® design for quiet operation, even without a rotor lid
- Soft-touch one-finger lid closure for ergonomic operation
- Max. rotor capacity: 10 × 5.0 mL vessels
- Max. speed: 21,300 × g (15,060 rpm)
Aerosol-tight Eppendorf® lids for simple and safe handling
Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
OptiBowl® design for quiet operation, even without a rotor lid
Soft-touch one-finger lid closure for ergonomic operation
Max. rotor capacity: 10 × 5.0 mL vessels
Max. speed: 21,300 × g (15,060 rpm)
Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
Extended rotor program (e.g. 5.0 mL rotor, swing-bucket rotor for PCR strips)
OptiBowl® design for quiet operation, even without a rotor lid
Soft-touch one-finger lid closure for ergonomic operation
Max. rotor capacity: 10 × 5.0 mL vessels
Max. speed: 21,300 × g (15,060 rpm)
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Eppendorf QuickLock is a registered trademark of Eppendorf AG
OptiBowl is a registered trademark of Eppendorf AG
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service