Skip to Content
Merck

BR26311

BRAND® accu-jet® pro pipette controller

AC/DC input 230 V AC, UK plug, magenta

Sign In to View Organizational & Contract Pricing.

Select a Size

Change View

About This Item

NACRES:
NB.01
UNSPSC Code:
41121500
Manufacturer/tradename:
BRAND 26311
Volume:
0.1-200 mL
Feature:
CE compliant
Technical Service
Need help? Our team of experienced scientists is here for you.
Let Us Assist


feature

CE compliant

manufacturer/tradename

BRAND 26311

volume

0.1-200 mL

color

magenta

General description

All with one hand: select the delivery mode (gravity-delivery/blow-out) and adjust the motor speed range with your thumb. Perfect fit for glass and plastic pipettes from 0.1 to 200 mL.

  • Adjustable motor speed limiter - for slower speed settings allows even more sensitive control of filling and dispensing rates for lower volume pippettes
  • Ergonomic handgrip and a weight of only 190 g
  • A flashing red LED indicated when the storage battery need charging
  • Approx eight hours of continuous pipetting (with a 10 mL pipette) without recharging
  • Direct outlet of liquid vapors protects against corrosion to ensure long instrument life
  • 0.2 mm hydrophobic membrane filter + built-in check valve protect against liquid penetrating inside

Supplied with: A nickel-metal hybride battery, 2 battery compartment covers (place the instrument inverted on the bench), wall support, battery charger (except Z637688 which has no charger) and 2 spare membrane filters 0.2 μm.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG
accu-jet is a registered trademark of BRAND GMBH + CO KG


Still not finding the right product?




Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library