Skip to Content
Merck
All Photos(1)

Key Documents

49831

Sigma-Aldrich

Micro particles based on polystyrene, superparamagnetic, orange fluorescent

size: 5μm

Synonym(s):

PS-MAGFluoOrange

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200
NACRES:
NA.32

composition

iron oxide, ≥20%

concentration

1% (solid)

particle size

5 μm std dev ≤0.2 μm, coeff var 3.0%

density

1.3-2.3 g/cm3 (particle specific gravity)

fluorescence

λex 525 nm; λem 554 nm

storage temp.

2-8°C

Looking for similar products? Visit Product Comparison Guide

Components

Particle composition
Polystyrene
Iron oxide
FluoOrange fluorescent dye

Storage Class Code

10 - Combustible liquids

WGK

WGK 2

Flash Point(F)

410.0 °F

Flash Point(C)

210 °C


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service