Skip to Content
Merck
All Photos(2)

Documents

20733

Hamilton® syringe, 7000 series, knurled hub

7101, volume 1 μL, needle size 22s ga (blunt tip), needle L 70 mm (2.75 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

blunt tip stainless steel needle (point style 3)

needle size

22s ga (blunt tip)

feature

Sample contained in needle (no dead volume)

packaging

pkg of 1 ea

manufacturer/tradename

Hamilton 86200

needle L

70 mm (2.75 in.)

volume

1 μL

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

  • Rapid injection of minute volumes
  • Eliminates dead volume by placing the sample in the needle
  • Leak-proof at injection pressures up to 6000 psi

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service