Skip to Content
Merck
All Photos(1)

Key Documents

96161000

Millipore

Vantage L Laboratory Column VL 16 x 1000

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
23151816
eCl@ss:
32011301

parameter

2-40 °C temp. range
6.9 bar max. inlet pressure (100 psi)
7 bar max. differential pressure (100 psid)

technique(s)

protein purification: suitable

L

1 m (3.3 ft)

area

2 cm2 , cross-sectional

bed H

750-1000 mm

bed volume

0.150-0.200 L

diam.

1.6 cm (0.6 in.)


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service