Skip to Content
Merck
All Photos(1)

Documents

Z743219

Julabo® bath accessories

drain tap, stainless steel, up to 200 C, for 4, 6, 12, 26 L bath tanks, pack of 1 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103706
NACRES:
NB.77

packaging

pack of 1 ea

manufacturer/tradename

Julabo 8970450

Looking for similar products? Visit Product Comparison Guide

General description

Drain tap G 1/4 with lever handle, not self sealing, for use with Julab® cryo compact thermostats.

Features and Benefits

  • Temperature range: -30°C to +200°C
  • Max. operating pressure: PN 56 bar

Legal Information

Julabo is a registered trademark of Julabo USA, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service