Skip to Content
Merck
All Photos(1)

Documents

Z741347

Accuris Analytical Balance

weighing capacity 120 g, AC/DC input 230 V AC, EuroPlug

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

material

stainless steel weighing plate

feature

CE compliant

manufacturer/tradename

Benchmark Scientific W3100-120-E

measuring range

resolution: 0.0001 g

weighing capacity measuring range

120 g

outside size

32 cm (12.5 in.) × 47 cm (18.5 in.) × 28 cm (11 in.)

weighing pan diam.

90 mm (3.5 in.)

Looking for similar products? Visit Product Comparison Guide

General description

Accuris Analytical balances incorporate electromagnetic sensor technology and precision mechanical components to offer superior weight determinations to a fraction of a milligram. The glass draft shield enclosing the weighing chamber has sliding doors on the sides and top for easy access to the weigh pan.

Leveling feet on the rear of the balance extend laterally to provide stability, and a sensitive leveling bubble aids in the leveling process.

Legal Information

Accuris is a trademark of Benchmark Scientific, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service