Skip to Content
Merck
All Photos(1)

Documents

Z512826

Sigma-Aldrich

Serrated silicone rubber septa

bottom O.D. 10 mm, fits neck I.D., 8.0 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.35

material

rubber septa (silicone)
translucent septa

feature

fits neck I.D. 8.0 mm

packaging

pack of 50 ea

bottom O.D.

10 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Translucent silicone rubber septa:
• Contain no pigments, waxes, or molding agents
• Good for high heat applications (200°C continuous or 400°C intermittent)
• Autoclavable for sterile applications
• Excellent resistance to deterioration due to sunlight and ozone

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service