Skip to Content
Merck
All Photos(1)

Key Documents

Z403733

IKAMAG digital magnetic stirrer

Midi MR 1

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103806

AC/DC input

230 V

manufacturer/tradename

IKA 2621900

availability

not available in USA and Canada

parameter

0-1000 rpm speed
0.1 nm max. torque

H × W × D

110 mm × 360 mm × 430 mm

platform capacity

70000 g

stirrer capacity

50 L

weight

9 kg

Looking for similar products? Visit Product Comparison Guide

General description

These powerful magnetic stirrers feature digital LED speed/timer displays and 304 SS casings.

Legal Information

IKAMAG is a trademark of IKA-Werke GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service