Skip to Content
Merck
All Photos(1)

Documents

WHA10342583

Whatman® Seed testing paper

grade, 3645 paper, yellow, 110 × 170 mm, 100/PK

Synonym(s):

Whatman filter, Whatman paper, Z696188, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose

feature

grade 3645 paper

packaging

pkg of 100 ea

manufacturer/tradename

Whatman 10342583
Whatman Article No. 28414563 (US reference)

W × L

110 mm × 170 mm

color

yellow

basis weight

165 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Owing to their extremely high purity Whatman seed testing papers provide reliable and reproducible results. The papers are made from pure cellulose without any additives and do not contain any substances which could influence the growth of the seeds. The constant water absorption of the papers ensures the continuous provision of the required amount of water.

The better contrast of the color seed testing papers makes evaluation easier, particularly for seeds with fine white rootlets or under artificial light. This makes work easier, improves the results and saves time. The dyes which we use have been thoroughly investigated and have no influence on the growth of the seeds.

Features and Benefits

  • Yellow seed test paper for analyzing seeds with small white rootlets.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service