Skip to Content
Merck
All Photos(1)

Documents

WHA10331556

Whatman® prepleated qualitative filter paper for technical use, Grade 520b 1/2, creped

circles, diam. 500 mm, pack of 50

Synonym(s):

Z749524

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose filters (super-refined)
circles

packaging

pack of 50

manufacturer/tradename

Whatman 10331556
Whatman Article No. 28414456 (US reference)

parameter

28 sec/100 mL speed (Herzberg)

diam.

500 mm

thickness

650 μm

pore size

20 μm (max.)

basis weight

148 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

These filter papers are made from super-refined cellulose and have been specifically designed to have particular properties for each technical application. The applications range from the filtration of beverages to the purification of electroplating baths.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service