Skip to Content
Merck
All Photos(1)

Documents

SLWSSV106

Pyrex® Stopcocks, high vacuum

straight key bore, bore 6 mm , key

Synonym(s):

Pyrex, SciLabware SSV106

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.43

manufacturer/tradename

SSV106
SciLabware

bore

6 mm , key

side arm thickness × O.D.

1.5 mm × 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • These stopcocks are specially designed and carefully manufactured for high vacuum applications
  • Each stopcock tested for high vacuum performance.
  • Borosilicate glass construction
  • Keys and barrels are precision ground together in matched pairs for optimum performance
  • Each key and barrel are numbered to ensure they are always paired together
  • All side-arms are 100mm in length

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service