DWKW985100
WHEATON® CryoELITE® wide mouth tissue vial
flat bottom polypropylene, tube capacity (5 mL), screw top, sterile
Synonym(s):
CryoELITE Tissue Vial, Cryovial, W985100, Wide Mouth Tissue Vial
About This Item
Recommended Products
material
conical bottom
flat bottom polypropylene
screw top white polypropylene cap
transparent polypropylene tube
sterility
sterile
feature
RNase and DNase free
endotoxin free
: no
packaging
case of 250 ea
manufacturer/tradename
WHEATON® W985100
parameter
-156 °C min. temp.
technique(s)
cryopreservation: suitable
tube capacity
(5 mL)
tube diam.
(22 mm)
fitting
neck (Internal Thread)
General description
- Wide-mouth CryoELITE vial for use with tissue sections
- Unrivaled cap seal exceeds DOT and IATA regulations ensuring ultimate protection of samples during transportation and demanding freeze-thaw handling
- Made from low-binding, cryogenic grade virgin polypropylene
- Lot certified RNase/DNase and endotoxin free and nonpyrogenic providing assurance for sample integrity
- Freestanding bottom for stability
- Stippled vial surface for easier handling and writability
- Temperature range: -196°C to 121°C
- Noncytotoxic, non-mutagenic USP, Class VI tested
Features and Benefits
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service