Skip to Content
Merck
All Photos(1)

Key Documents

CLS6302250

Pyrex® Squibb separatory funnel, ST stopper, Rotaflo® stopcock

size 250 mL

Synonym(s):

Corning® 6302

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

plug size

GP-3

stopper size

22

manufacturer/tradename

Corning 6302-250

L

338 mm

body diam.

77 mm

size

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Poly stopper also included. Stem O.D. is 10 mm.

Legal Information

Corning is a registered trademark of Corning, Inc.
PYREX is a registered trademark of Corning, Inc.
Rotaflo is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service