Skip to Content
Merck
All Photos(1)

Documents

CLS17308

Corning® Snap-Seal plastic sample containers

volume 240 mL, diam. × H 80 mm × 75 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.11

material

translucent polypropylene

manufacturer/tradename

Corning 1730-8

diam. × H

80 mm × 75 mm

volume

240 mL

Looking for similar products? Visit Product Comparison Guide

General description

Snap-Seal locking device keeps cap closed and secure, for reliable leak-tight seal when properly closed.

Legal Information

Corning is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service