Skip to Content
Merck
All Photos(1)

Documents

HS206372B

Transfer Pipette

working volume 2 mL, sterile, pack of 500 ea (packed as 20 EA)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

material

polyethylene

sterility

sterile

feature

graduations 0.25 mL

packaging

pack of 500 ea (packed as 20 EA)

manufacturer/tradename

Heathrow Scientific HS206372B

capacity

5 mL

working volume

2 mL

Looking for similar products? Visit Product Comparison Guide

General description

The Transfer Pipette is a one-piece, unbreakable polyethylene plastic pipette, and is well-suited for blood banking, urinalysis, hematology, wet chemistry, microbiology, and serology.

Features and Benefits

  • 2 mL working volume (5 mL volume) x 155 mm L, .50 mL graduations
  • Sterile, 20 x wrapped at a time
  • Lot-to-lot traceability
  • Disposable

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service