M04L-03-5PK
CellASIC ONIX open-top plate for mammalian cells (4 chamber)
The M04 open top plates enable continuous perfusion culture for live cell analysis. Laminar flow provides rapid & uniform solution exchange for maximum cell health. The glass coverslide bottom surface ensures the highest resolution optical viewing.
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41104923
eCl@ss:
32011202
NACRES:
NB.22
Recommended Products
material
PMMA
glass
polycarbonate
polydimethylsiloxane (PDMS)
manufacturer/tradename
CellASIC® ONIX
W × L × H
85.48 mm × 127.76 mm × 14.35 mm
compatibility
for use with cells sized up to 1.0 μm
General description
Device Configuration: 4 chamber
Application
Research Category
Cell Culture
Cell Culture
Legal Information
CELLASIC is a registered trademark of Merck KGaA, Darmstadt, Germany
Storage Class Code
12 - Non Combustible Liquids
WGK
nwg
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service