GF91010854
Aluminum alloy 3003
honeycomb, thickness 20 mm, Al98%/Mn 1%/Fe 0.5%/Si 0.5%, size 600 × 600 mm, cell size 6.35 mm
Synonym(s):
AB112500
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
12352311
NACRES:
NA.23
Recommended Products
form
honeycomb
manufacturer/tradename
Goodfellow 910-108-54
cell size
6.35 mm
size
600 × 600 mm
thickness
20 mm
Looking for similar products? Visit Product Comparison Guide
General description
For updated SDS information please visit www.goodfellow.com
Legal Information
Product of Goodfellow
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service