Skip to Content
Merck
All Photos(1)

Key Documents

GF90814608

Polyamide - Nylon 6 - 30% Glass Fiber Reinforced

(PA 6 30% GFR), rod, diam. 20 mm, L 100 mm, black

Synonym(s):

AN337920

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352100
NACRES:
NA.23

Pricing and availability is not currently available.

form

rod

manufacturer/tradename

Goodfellow 908-146-08

L

100 mm

diam.

20 mm

color

black

Compare Similar Items

View Full Comparison

Show Differences

1 of 4

This Item
1.002911.248028.16004
storage temp.

2-30°C

storage temp.

2-30°C

storage temp.

2-30°C

storage temp.

2-30°C

Quality Level

200

Quality Level

100

Quality Level

100

Quality Level

200

mp

191-193 °C (decomposes)

mp

160 °C

mp

150-156 °C

mp

160 °C

density

1.525 g/cm3

density

1.54 g/cm3 at 20 °C

density

-

density

1.54 g/cm3 at 20 °C

bulk density

630 kg/m3

bulk density

460 kg/m3

bulk density

400 kg/m3

bulk density

460 kg/m3

General description

For updated SDS information please visit www.goodfellow.com

Legal Information

Product of Goodfellow

Storage Class Code

10 - Combustible liquids


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service