CLS45128L
Corning® ProCulture® glass spinner flask only, baffled, vertical sidearms
8L glass spinner flask, w/ 120mm flat center cap, 4 45mm vertical sidearms, reusable, non-sterile, 1/cs
Synonym(s):
cell culture flasks, cell culture spinner flasks, scale up cell culture flasks
About This Item
material
borosilicate glass (glass code 7740)
cap (screw cap)
screw top cap
description
Sidearms, 4
sterility
non-sterile
feature
cap
reusable
baffled flask
flask style: Spinner
sidearm style: vertical
packaging
case of 1
pack of 1
manufacturer/tradename
Corning 4512-8L
capacity
8 L
neck diam.
120 mm
side arm diam.
45 mm
working volume
8 L
8000 mL
Looking for similar products? Visit Product Comparison Guide
General description
- 8L capacity
- Flask only, caps, paddles and accessories available separately
- Can be used with direct drive motor or magnetically driven paddle assembly
- Side baffles enhance aeration and agitation of flask contents
- Patented "stretch" impeller design ensures optimal stirring
- 4, 45mm vertical sidearms permit use with sidearm probes and fittings
- Vessels are borosilicate glass and other parts constructed of rugged FDA approved materials
- Consistent height to width ratios for greater predictability in scale up across the full range of vessel sizes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service