Skip to Content
Merck
All Photos(1)

Documents

AP322750S

Millipore

WOVEN MESH SPACER 275MM 100PK

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161507
eCl@ss:
32031602

material

PET
plain filter
white filter

feature

hydrophilic

filter diam.

275 mm

General description

Filter Code: AP32
Filter Type: Net filter

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service