Skip to Content
Merck
All Photos(1)

Key Documents

Z309478

Quickfit® flat-bottom boiling flasks

capacity 1,000 mL, joint: ST/NS 24/29

Synonym(s):

FF1L/3US

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

borosilicate glass
flat bottom flask
short
single-neck

Joint

joint: ST/NS24/29

sterility

non-sterile

feature

closure type Standard Taper Joint

packaging

case of 2

manufacturer/tradename

Quickfit FF 1L/3US

availability

not available in USA and Canada

capacity

1,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

With short neck and ground-glass socket. Not suitable for vacuum use.

Features and Benefits

  • Complies with ISO 4797 and ISO 1773
  • Manufactured from 3.3 expansion borosilicate glass complying with ISO 3585 (ASTM E-438 Type 1 Class A)
  • The flat base allows use with hotplates
  • FF150/3S, FF150/4S, FF150/5S and FF500/2S are supplementary to ISO 4797.
  • Note: These flasks are not suitable for use under a positive or negative pressure

Legal Information

Quickfit is a registered trademark of SciLabware Limited

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service