기술
gas chromatography (GC): suitable
solid phase extraction (SPE): suitable
검사 파라미터
sample preparation: SPE (Solid Phase Extraction)
sample/matrix: water spiked with phenol compounds
SPE tube/cartridge: Supelclean ENVI-Chrom P, 250 mg/6 mL (57225-U)
condition: 6 mL methyl t-butyl or ethyl acetate; 6 mL acetonitrile. Equilibrate with 6 mL DI water
sample addition: 100 mL water sample.
drying: 10 min using vacuum
elution: 5 mL methyl t-butyl ether acetate dropwise allowing initial 2 mL to soak in SPE bed
column: 5% Phenyl Polysiloxane, 15 m × 0.53 mm I.D., 0.50 μm (Supelco equivalent, Equity-5, 28252-U)
oven: 65 °C, 10 °C/min to 185 °C (1 min), 20 °C/min to 275 °C (5 min)
detector: FID, 300 °C
carrier gas: helium
injection: 1 μL, splitless (45 sec hold)
적합성
application for SPE
응용 분야
chemicals and industrial polymers
environmental
food and beverages
법적 정보
분석물
SPE 튜브 또는 플레이트
Choose from one of the most recent versions:
시험 성적서(COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact 고객 지원 부서
자사의 과학자팀은 생명 과학, 재료 과학, 화학 합성, 크로마토그래피, 분석 및 기타 많은 영역을 포함한 모든 과학 분야에 경험이 있습니다..
고객지원팀으로 연락바랍니다.